Beli spring clip di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BRAND Spring Clipatribut:
- Material: zinc-plated steel
- Size (mm): 13 , Grip
- Bore (mm): 3
- RS PRO Steel Spring Clip (Klem Selang)Deskripsi:RS PRO Spring Clips, Nylon Coated SteelFrom the trusted RS PRO brand, this nylon coated spring clip is highly versatile. With a solid steel construction, the clip is easily mounted by a screw hole. Once in place, it can be used to secure tools, pipes or hose by simply clicking them into place. The nylon coating assures that the clamp is less likely to scratch or damage anything being inserted into it.ApplicationsThese steel spring clips are suitable for a number of applications. Though they are not strictly designed to be pipe clips, they can function as such. However, the flexibility of the metal clips is designed for things to be inserted and taken out at will, rather than held in place permanently. As such they are more suitable for holding tools or for a custom cable organization solution.atribut:
- Material: Steel
- IWARA Klem Accuatribut:
- Type: 40 Amp
- Material: Lead Material
- DYNALON Wash Bottle (Botol Cuci Lab)Deskripsi:Wide-mouth wash bottles that have a standard spout integrated into the cap allow the spout to be removed and cleaned separately from the bottle. Wide-mouth bottles are easier to fill than narrow mouth bottles and fit larger cleaning brushes for more complete cleaning.atribut:
- UNSPSC: 41103209
- Autoclavable: No
- Basic Material: Plastic
- Body Material: LDPE
- Closure Included: Yes
- Closure Material: Polypropylene
- Imprinting Group: Specific Chemicals
- Mouth Size: Wide
- Product Type: Wash Bottle
- Spout Style: Standard Spout
- Standards: NFPA
- Vented/Nonvented: Vented
- TRUSCO Stainless Steel TweezersDeskripsi:Use:Pinch small stuffatribut:
- Material: Acid Resistant and Anti-magnetic Stainless Steel (SUS304L)
- Tip: Tipped Rounded End Type
- Total Length (mm): 120
- Width (mm): 10
- TRUSCO Stainless Steel Tweezers Setatribut:
- Set Contents: TSP-21, TSP-25, TSP-26, TSP-32, TSP-34
- Finishing Material: Stainless Steel (SUS430)
- Whatman Filter Paper Qualitative No. 42 Circle (Kertas Saring Kualitatif)atribut:
- Filter Paper: 42
- Whatman Qualitative Filter-Paper #1 (Filter Paper)Deskripsi:Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40atribut:
- Basis Weight: 88g/m²
- Porosity: Circular
- Thickness: 0.18mm
- Filtration Rate: Medium speed (40 s/100ml)
- Ash Content (%): 0.06
- Compatible Products: Domestic filter paper : No.1
- Diameter (phi cm): 9
- Diameter (phi mm): 90
- Grade: #1
- JIS Standard: equivalent toCLASS 1 (JISP3801)
- Load Capacity: Medium
- Particle Maintenance Ability: 11µ
- TGK Product Number: 996-41-01-04
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- Shunda Plavon Ceiling Panel PVC Interior (Plafon PVC)atribut:
- Material: PVC (Polyvinyl Chloride)
- Philips SmartBright Floodlight G2 (Lampu Sorot)Deskripsi:The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.atribut:
- Material: Aluminium Die-Cast
- Philips SmartBright LED Floodlight (Lampu Sorot)Deskripsi:The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
- Whatman Filter Paper Quantitative Ashless Grade 42 (Kertas Saring Kuantitatif)atribut:
- Material: circles , cotton filters (high-quality cotton linters)
- Parameter: 0.40 psi wet burst, 1870 sec/100 mL speed (Herzberg)
- Ash: ≤0.007%
- Basis Weight (g/m²): 100
- Pore Size (µm): 2.5 (Particle retention)
- Thickness (µm): 200
- MK Door Stopper Rubber SafeDeskripsi:-Since it is unnoticeable with white rubber, it is easy to use.-Washeratribut:
- Color: White
- Material: Styrene-based elastomer
- Accessories: Washer
- ARAM Silicone Tube for Pump (Selang Silikon)atribut:
- Material: High strength Silicone rubber
- 3M Single Cartridge Half Facepiece Respirator (Masker Respirator)Deskripsi:The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockinatribut:
- Facepeice Size: Medium / Large
- Facepeice Type: Half Face Mask
- Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
- Product Code: 3200
Daftar Harga spring clip Terbaru November 2026
| BRAND Spring Clip | Rp1.299.900 |
| RS PRO Steel Spring Clip (Klem Selang) | Rp249.900 |
| IWARA Klem Accu | Rp43.900 |
| DYNALON Wash Bottle (Botol Cuci Lab) | Rp1.199.900 |
| IWAKI Measuring Cup with Handle | Rp139.900 |
| ZRM Binder Clip (Penjepit Kertas) | Rp29.900 |
| TRUSCO Stainless Steel Tweezers | Rp849.900 |
| TRUSCO Stainless Steel Tweezers Set | Rp209.900 |
| Whatman Filter Paper Qualitative No. 42 Circle (Kertas Saring Kualitatif) | Rp1.399.900 |
| Whatman Qualitative Filter-Paper #1 (Filter Paper) | Rp279.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/BRAND%20Spring%20Clip/8yP106464322-1.jpg)
/qkP112231956-1.jpg)

/cpP109525457-1.jpg)

/arP110897387-1.jpg)


/Glass%20Fiber%20Filter%20Paper/Whatman%20Filter%20Paper%20Qualitative%20No_%2042%20Circle%20(Kertas%20Saring%20Kualitatif)/0pP103490025-2.jpg)
/Whatman%20Qualitative%20Filter-Paper%20%231%20(Filter%20Paper)/P102254417-1.jpg)
/boP104063420-3.jpg)
/kgP108331736-1.jpg)
/rpP107140997-2.jpg)
/eeP106159518-4.jpg)
/nhP107508845-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Filter%20Paper%20Quantitative%20Ashless%20Grade%2042%20(Kertas%20Saring%20Kuantitatif)/1vP106457067-1.jpg)

/5pP108224205-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Single%20Cartridge%20Half%20Facepiece%20Respirator%20(Masker%20Respirator)/P101002370-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)